{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | PR005S | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | MQ | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.03 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 30 m/min - 90 m/min | |
Coating | Megacoat Hard | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251474 PR005S | |
EAN / GTIN | 4960664836703 | |
Manufacturer number | TLH06277 |