{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PS | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Coating | CVD | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251254 CA025P | |
EAN / GTIN | 4960664864683 | |
Manufacturer number | TMH00228 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
SNMG 120408, Grade: CA025P |
||||||
ISO code indexable insert | SNMG 120408 | SNMG 120408 | SNMG 120408 | SNMG 150608 | SNMG 120408 | SNMG 120408 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 1 mm - 4 mm | 0.5 mm - 6 mm | 0.5 mm - 6 mm | 0.5 mm - 6 mm | 0.5 mm - 6 mm | 0.8 mm - 5 mm |
Grade | CA025P | HB7020 | HB7010-1 | HB7020 | HB7035-1 | HBT020 |
Chip breaker | PS | SM | SM | SM | SM | PM |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Main application | P | P | P | P | P | P |