{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 60 m/min - 230 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251230 HB7140-1 | |
EAN / GTIN | 4045197928160 | |
Manufacturer number | 251230 HB7140-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
SNMG 150608, Grade: HB7140-1 |
|||||
Number of changes/inserts | 8 | 8 | 8 | 8 | 8 |
ISO code indexable insert | SNMG 150608 | SNMG 120408 | SNMG 120408 | SNMG 120408 | SNMG 120408 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7140-1 | HB7120-1 | HB7140-1 | HBT130 | HB7130-2 |
Main application | M | M | M | M | M |
Cutting speed vc main application | 60 m/min - 230 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |