• The item cannot be ordered due to missing prices.

SNMG 120404, Grade: PV720

Article no.: 251162 PV720
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120404
Corner radius 0.4 mm
Grade PV720
Tool material Cermet
Main application P
Cutting conditions continuous
Chip breaker PQ
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 110 m/min - 520 m/min
Number of changes/inserts 8
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251162 PV720
EAN / GTIN 4960664724741
Manufacturer number TLD05272

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart