{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 15 mm | |
Application type | right-hand | |
Norm | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | PSBNR/L 2525M15 | |
suitable indexable insert | SN.. 1506.. | |
Functional width L4 | 22 mm | |
Head length L1 | 32 mm | |
Overall length L | 150 mm | |
Shim | 259031 37 | |
Lever | 259015 12 | |
Lever screw | 259018 11 | |
Shim pins pack | 259044 6 | |
Shim punches pack | 259047 4 | |
Setting angle κ | 75 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251106 25/15 | |
EAN / GTIN | 4045197861948 | |
Manufacturer number | 251106 25/15 |