• The item cannot be ordered due to missing prices.

KNUX 160410L HB7140-1

Article no.: 251078 HB7140-1

Product details

Technical Data

ISO code indexable insert KNUX 160410L
Corner radius 1 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VG
Chip diverter 3.2 mm
Cutting depth ap 1 mm - 6 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 50 m/min - 210 m/min
Number of changes/inserts 2
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251078 HB7140-1
EAN / GTIN 4045197820600
Manufacturer number 251078 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart