{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | KNUX 160405L | |
Grade | HB7010 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SG | |
Chip diverter | 3.2 mm | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 110 m/min - 280 m/min | |
Number of changes/inserts | 2 | |
Type of product | Indexable insert for turning |
Article number | 251072 HB7010 | |
Manufacturer number | 251072 HB7010 |