• The item cannot be ordered due to missing prices.

DNMG 150608, Grade: HB7140-1

Article no.: 250862 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VG
Cutting depth ap 1.5 mm - 6 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 50 m/min - 210 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250862 HB7140-1
EAN / GTIN 4045197820464
Manufacturer number 250862 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 150608, Grade: HB7140-1

DNMG 150608, Grade: HB7140-1

ISO code indexable insert DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7140-1 HB7020 HB7010-1 HB7120-1 HB7035-1 HB7210-1 HBT020 HBT130
Chip breaker VG SG SG VG SG GG PR MR
Feed f 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.32 mm/rev. - 0.8 mm/rev. 0.2 mm/rev. - 0.6 mm/rev. 0.15 mm/rev. - 0.55 mm/rev.
Cutting speed vc main application 50 m/min - 210 m/min 100 m/min - 300 m/min 100 m/min - 375 m/min 70 m/min - 240 m/min 90 m/min - 260 m/min 100 m/min - 450 m/min 80 m/min - 260 m/min 40 m/min - 180 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart