{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS | |
Cutting depth ap | 0.7 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250798 CA6525 | |
EAN / GTIN | 4960664471751 | |
Manufacturer number | TJV02516 |
This article |
Recommendations |
||
---|---|---|---|
DNMG 150612, Grade: CA6525 |
|||
ISO code indexable insert | DNMG 150612 | DNMG 150612 | DNMG 150612 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.7 mm - 4 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm |
Grade | CA6525 | HB7140-1 | HB7130-2 |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. |
Cutting speed vc main application | 60 m/min - 220 m/min | 60 m/min - 230 m/min | 70 m/min - 240 m/min |