{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | CA315 | |
Tool material | Carbide | |
Coating | coated | |
Main application | O | |
Cutting conditions | slightly interrupted | |
Chip breaker | KG | |
Cutting depth ap | 0.5 mm - 3.6 mm | |
Feed f | 0.17 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 150 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250797 CA315 | |
EAN / GTIN | 4960664799053 |
This article |
Recommendations |
|
---|---|---|
DNMG 150608, Grade: CA315 |
||
ISO code indexable insert | DNMG 150608 | DNMG 150608 |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Grade | CA315 | HB7210-1 |
Feed f | 0.17 mm/rev. - 0.5 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. |
Main application | O | K |
Cutting speed vc main application | 150 m/min - 350 m/min | 100 m/min - 450 m/min |