Indexable insert for turning DNMG 110408, for medium machining, Grade: HBT020

Article no.: 250781 HBT020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
765 pieces in stock 765 pieces available in 11-14 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Type HBT020
Tool material Carbide
Coating TiCN
Main application P
Cutting conditions slightly interrupted
Chip breaker PM
Cutting depth ap 0.8 mm - 5 mm
Feed f 0.1 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 100 m/min - 280 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 250781 HBT020
EAN / GTIN 4062406256371
Manufacturer number 250781 HBT020
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart