• The item cannot be ordered due to missing prices.

DNMG 110404 HBT020

Article no.: 250780 HBT020
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 150608
    Corner radius 0.4 mm
    Grade HBT020
    Tool material Carbide
    Coating TiCN
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker PM
    Cutting depth ap 0.8 mm - 5 mm
    Feed f 0.1 mm/rev. - 0.45 mm/rev.
    Cutting speed vc main application 100 m/min - 280 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250780 HBT020
    EAN / GTIN 4062406256357
    Manufacturer number 250780 HBT020

    Application Table

    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart