• The item cannot be ordered due to missing prices.

DNMG 150608 wiper HB7020

Article no.: 250763 HB7020

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSM
Toleranz M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.3 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250763 HB7020
EAN / GTIN 4045197948731
Manufacturer number 250763 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 150608 wiper  HB7020

DNMG 150608 wiper HB7020

Corner radius 0.8 0.8 0.8
ISO code indexable insert DNMG 150608 CNMG 120408 CNMA 120408
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning
Tool material Carbide Carbide Carbide
Cutting depth ap 0.5 ;4 0.5 ;4 0.4 ;6.5
Feed f 0.3 ;0.45 0.3 ;0.45 0.3 ;0.7
Cutting speed vc main application 120 ;350 120 ;350 100 ;450

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart