• The item cannot be ordered due to missing prices.

DNMG 150608 HB730-1

Article no.: 250762 HB730-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 150608
    Corner radius 0.8 mm
    Grade HB730-1
    Tool material Carbide
    Coating Nano-PVD
    Main application UNI
    Cutting conditions slightly interrupted
    Chip breaker XUM
    Tolerance M
    Cutting depth ap 0.5 mm - 6 mm
    Feed f 0.2 mm/rev. - 0.6 mm/rev.
    Cutting speed vc main application 35 m/min - 230 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250762 HB730-1
    EAN / GTIN 4045197941411
    Manufacturer number 250762 HB730-1

    Application Table

    continuous
     
    irregular
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart