• The item cannot be ordered due to missing prices.

DNMG 110408 HB730-1

Article no.: 250754 HB730-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 110408
Corner radius 0.4 mm
Grade HB730-1
Tool material Carbide
Coating Nano-PVD
Main application UNI
Cutting conditions slightly interrupted
Chip breaker XUM
Tolerance M
Cutting depth ap 0.5 mm - 6 mm
Feed f 0.2 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 35 m/min - 230 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250754 HB730-1
EAN / GTIN 4062406394912
Manufacturer number 250754 HB730-1

Application Table

continuous
 
irregular
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart