{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 110404 | |
Corner radius | 0.4 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250752 HB7130-2 | |
EAN / GTIN | 4062406750909 | |
Manufacturer number | 250752 HB7130-2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() DNMG 110404 HB7130-2 |
|||
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | DNMG 110404 | DNMG 110404 | DNMG 150608 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm |
Grade | HB7130-2 | HB7140-1 | HBT130 |
Chip breaker | VM | VM | MM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |