This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

DNMG 150608, Grade: CA515

Article no.: 250697 CA515

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PQ
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.13 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 105 m/min - 510 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250697 CA515
Manufacturer number TAB02657

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 150608, Grade: CA515

DNMG 150608, Grade: CA515

Number of changes/inserts 4 4
Finishing/roughing assignment Finishing Finishing
Tool material Carbide Carbide
Cutting conditions continuous continuous
Grade CA515 HB7010-1
Feed f 0.13 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart