{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150408 | |
Corner radius | 0.8 mm | |
Type | HB7010-1 | |
Tool material | Carbide | |
Coating | coated | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 500 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number |
250672 HB7010-1
Copy |
|
EAN / GTIN |
4045197948991
Copy |
|
Manufacturer number |
250672 HB7010-1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |