• The item cannot be ordered due to missing prices.

DNMG 110404 HB7130-2

Article no.: 250652 HB7130-2

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 110404
Corner radius 0.4 mm
Grade HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 80 m/min - 270 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250652 HB7130-2
EAN / GTIN 4062406749934
Manufacturer number 250652 HB7130-2

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 110404  HB7130-2

DNMG 110404 HB7130-2

ISO code indexable insert DNMG 110404 DNMG 110404 DNMG 110404 DNMG 110404 DNMG 110404 DNMG 110404
Finishing/roughing assignment Finishing Finishing Finishing Finishing Finishing Finishing
Cutting conditions slightly interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Chip breaker VS SS VS WSS MF PF
Main application M P M P M P
Cutting speed vc main application 80 m/min - 270 m/min 150 m/min - 400 m/min 70 m/min - 260 m/min 150 m/min - 400 m/min 60 m/min - 220 m/min 120 m/min - 330 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart