• The item cannot be ordered due to missing prices.

GARANT Master Eco svarvhållare kort 20/11 mm

Article no.: 250630 20/11
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Skaft- / vändskärs-storlek (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Eco
    Shank size 20 mm
    Insert size 11 mm
    Application type right-hand
    Standard Works standard
    Through-coolant yes
    ISO code toolholder DDJNR/L 2020X11
    suitable indexable insert DN.. 1104..
    Functional width L4 25 mm
    Head length L1 35 mm
    Overall length L 95 mm
    Shim 269007 1
    Shim screw 259027 3
    Clamp, screw, spring 259036 23
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250630 20/11
    EAN / GTIN 4067263122173
    Manufacturer number 250630 20/11

    Description

    Utförande:

    Högeffektiv kylning direkt på eggen och extra friytkylning.

    Anmärkning:

    Kylvätskeöverföring via avlångt hål på skaftets undersida i kombination med GARANT Master Eco fästen nr 319006319136 resp. nr 317900 vid skaftlängd < 125 mm. Som tillval anslutningsmöjlighet via slangkoppling (G 1/8 tum) nr 269207 och 269208.

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    From the same series "Master Eco" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart