• The item cannot be ordered due to missing prices.

Boring bar, steel 40/15 mm

Article no.: 250627 40/15

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 40 mm
    Insert size 15 mm
    Application type left-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A40T PDUNR/L15
    Setting angle κ 93 degrees
    suitable indexable insert DN.. 1506..
    Minimum pre-drill ⌀ Dmin 50 mm
    Centre offset L3 27 mm
    Clamping height L2 38.5 mm
    Overall length L 300 mm
    Shim 259031 28
    Lever 259015 8
    Lever screw 259018 7
    Shim pins pack 259044 2
    Shim punches pack 259047 2
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250627 40/15
    EAN / GTIN 4045197650658
    Manufacturer number 250627 40/15

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart