• The item cannot be ordered due to missing prices.

Boring bar, steel, right-hand, Shank ⌀ / insert size: 50/15mm

Article no.: 250626 50/15

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 50 mm
Insert size 15 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A50U PDUNR/L15
Setting angle κ 93 degrees
suitable indexable insert DN.. 1506..
Minimum pre-drill ⌀ Dmin 63 mm
Centre offset L3 35 mm
Clamping height L2 48 mm
Overall length L 350 mm
Shim 259031 28
Lever 259015 8
Lever screw 259018 7
Shim pins pack 259044 2
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250626 50/15
EAN / GTIN 4062406060831
Manufacturer number 250626 50/15

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart