• The item cannot be ordered due to missing prices.

Lever lock toolholder, right-hand, Shank / insert size: 32/15mm

Article no.: 250610 32/15

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 15 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder PDJNR/L 3232P15
suitable indexable insert DN.. 1506..
Functional width L4 40 mm
Head length L1 36 mm
Overall length L 170 mm
Shim 259031 28
Lever 259015 8
Lever screw 259018 7
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250610 32/15
EAN / GTIN 4045197654618
Manufacturer number 250610 32/15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart