{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMM 160616 | |
Corner radius | 1.6 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VR | |
Cutting depth ap | 2 mm - 8 mm | |
Feed f | 0.2 mm/rev. - 0.8 mm/rev. | |
Cutting speed vc main application | 40 m/min - 180 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250460 HB7140-1 | |
EAN / GTIN | 4045197928085 | |
Manufacturer number | 250460 HB7140-1 |
This article |
Recommendations |
|
---|---|---|
CNMM 160616, Grade: HB7140-1 |
||
Number of changes/inserts | 4 | 4 |
Finishing/roughing assignment | Roughing | Roughing |
Cutting conditions | slightly interrupted | slightly interrupted |
Cutting depth ap | 2 mm - 8 mm | 2 mm - 10 mm |
Grade | HB7140-1 | HB7020 |
Cutting speed vc main application | 40 m/min - 180 m/min | 100 m/min - 300 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |