• The item cannot be ordered due to missing prices.

Indexable insert for turning CNMM 120416, for coarse machining, Type: HB7010-1

Article no.: 250455 HB7010-1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMM 120416
Corner radius 1.6 mm
Type HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SR
Cutting depth ap 2 mm - 10 mm
Feed f 0.4 mm/rev. - 1.2 mm/rev.
Cutting speed vc main application 100 m/min - 375 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250455 HB7010-1
EAN / GTIN 4045197948397
Manufacturer number 250455 HB7010-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart