• The item cannot be ordered due to missing prices.

CNMG 120412 CA510

Article no.: 250372 CA510
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 120412
    Corner radius 1.2 mm
    Grade CA510
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Chip breaker PH
    Cutting depth ap 1 mm - 10 mm
    Feed f 0.28 mm/rev. - 0.88 mm/rev.
    Cutting speed vc main application 80 m/min - 450 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250372 CA510
    EAN / GTIN 4960664696963
    Manufacturer number TAA00912

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart