{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Coating | CVD | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PH | |
Cutting depth ap | 1 mm - 10 mm | |
Feed f | 0.25 mm/rev. - 0.8 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250371 CA025P | |
EAN / GTIN | 4960664863648 | |
Manufacturer number | TMH00124 |
This article |
Recommendations |
||
---|---|---|---|
CNMG 120408, Grade: CA025P |
|||
Number of changes/inserts | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | CNMG 120408 | CNMG 120408 | CNMG 120404 |
Cutting depth ap | 1 mm - 10 mm | 1.5 mm - 8 mm | 1.8 mm - 6 mm |
Grade | CA025P | HB7020 | HBT020 |
Chip breaker | PH | SG | PR |
Feed f | 0.25 mm/rev. - 0.8 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.6 mm/rev. |