• The item cannot be ordered due to missing prices.

CNMG 190616, Grade: HB7140-1

Article no.: 250341 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 190616
Corner radius 1.6 mm
Type HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VG
Cutting depth ap 1.5 mm - 6 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 50 m/min - 210 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250341 HB7140-1
EAN / GTIN 4045197928023
Manufacturer number 250341 HB7140-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart