• The item cannot be ordered due to missing prices.

CNMG 120416 HB7140-2

Article no.: 250162 HB7140-2

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 120416
    Corner radius 1.6 mm
    Grade HB7140-2
    Tool material Carbide
    Coating coated
    Main application M
    Cutting conditions heavily interrupted
    Chip breaker VM
    Tolerance M
    Cutting depth ap 0.5 mm - 4 mm
    Feed f 0.1 mm/rev. - 0.4 mm/rev.
    Cutting speed vc main application 60 m/min - 200 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250162 HB7140-2
    EAN / GTIN 4067263314943
    Manufacturer number 250162 HB7140-2

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart