• The item cannot be ordered due to missing prices.

Alternative article:

CNMG 120408, Grade: HB7140-1

Article no.: 250060 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.8 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VS
Cutting depth ap 0.3 mm - 2.5 mm
Feed f 0.15 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 70 m/min - 260 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250060 HB7140-1
EAN / GTIN 4045197818676
Manufacturer number 250060 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 120408, Grade: HB7140-1

CNMG 120408, Grade: HB7140-1

Corner radius 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert CNMG 120408 CNMG 120408 CNMG 120408
Tool material Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.3 mm - 2.5 mm 0.5 mm - 2.5 mm 0.3 mm - 2.5 mm
Chip breaker VS MF VS
Cutting speed vc main application 70 m/min - 260 m/min 60 m/min - 220 m/min 80 m/min - 270 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart