{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SS | |
Cutting depth ap | 0.3 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250050 HB7020 | |
EAN / GTIN | 4045197699213 | |
Manufacturer number | 250050 HB7020 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
CNMG 09T304, Grade: HB7020 |
||||||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | continuous | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Chip breaker | SS | SS | VS | VS | SS | MF | PF | VS |
Main application | P | P | M | M | P | M | P | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |