• The item cannot be ordered due to missing prices.

GARANT Klemmdrehhalter PCKNR 75°, für Wendeschneidplatten CN.., rechts, Schaft- / Plattengröße 32/19 mm

Article no.: 250022 32/19
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Skaft- / vändskärs-storlek (mm) Unit price incl. VAT
  • Norm: Werksnorm
  • Innenkühlung: nein

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Schaftgröße 32 mm
    Plattengröße 19 mm
    Einsatzart rechts
    Norm Werksnorm
    Innenkühlung nein
    ISO-Code Halter PCKNR/L 3232P19
    passende Wendeschneidplatte CN.. 1906..
    Funktionsbreite L4 40 mm
    Kopflänge L1 40 mm
    Gesamtlänge L 170 mm
    Unterlegplatte 259031 36
    Kniehebel 259015 13
    Kniehebelschraube 259018 13
    Feder-Set 259044 7
    Federstift-Set 259047 5
    Einstellwinkel κ 75 Grad
    Anwendung Plandrehen; Plandrehen; Längsdrehen außen
    Produktart Klemmdrehhalter

    Identification numbers & Classifications

    Article number 250022 32/19
    EAN / GTIN 4045197782687
    Manufacturer number 250022 32/19

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart