• The item cannot be ordered due to missing prices.

KOMET® internal thread boring bar, right-hand Form 60° (metric), Type: B03

Article no.: 240084 B03

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type B03
Tool material HSS Co 10
Boring depth 26 mm
for pitches up to 1.5 mm
for bores from ⌀ 7 mm
Overall length 65 mm
Shank ⌀ 8 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240084 B03
EAN / GTIN 4047109016934
Manufacturer number H15 21430.93

Description

Version:

Microscopically tested, precise cutting profile. Cost-efficient due to multiple regrinding of the cutting face.
Sizes with suffix L = extended shank.

Tool material:

HSS/Co10 − for difficult to machine materials.

Note:

For suitable boring bar holders see No. 240070 and No. 240072.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart