• The item cannot be ordered due to missing prices.

KOMET® recessing bar Form f, Type: B04

Article no.: 240078 B04

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type B04
Tool material HSS Co 10
Boring depth 45 mm
for bores from ⌀ 9 mm
Overall length 75 mm
Shank ⌀ 8 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240078 B04
EAN / GTIN 4047109016279
Manufacturer number H15 21140.93

Description

Version:

Microscopically tested, precise cutting profile. Cost-efficient due to multiple regrinding of the cutting face.
Sizes with suffix L = extended shank.

Tool material:

HSS/Co10 − for difficult to machine materials.

Note:

For suitable boring bar holders see No. 240070 and No. 240072.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart