• The item cannot be ordered due to missing prices.

KOMET® extension 32 mm

Article no.: 239092 32

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® shank ⌀ Ds 32 mm
    Shank ABS
    Through-coolant yes
    Length L 70 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 239092 32
    EAN / GTIN 4047109003606
    Manufacturer number A20 00230

    Description

    Note:

    Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart