• The item cannot be ordered due to missing prices.

KOMET® arbor 50 mm

Article no.: 239037 50

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® shank ⌀ Ds 50 mm
    Adapter VDI 50
    Shank ABS
    Through-coolant yes
    Overhang A 65 mm
    Projection length L1 35 mm
    VDI arbor length b 78 mm
    External ⌀ d1 98 mm
    Type of product ABS mounting

    Identification numbers & Classifications

    Article number 239037 50
    EAN / GTIN 4047109037571
    Manufacturer number A01 11352

    Description

    Note:

    Further arbors with ABS® connection on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart