{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® shank ⌀ Ds | 50 mm | |
Adapter | VDI 30 | |
Shank | ABS | |
Through-coolant | yes | |
Overhang A | 60 mm | |
Projection length L1 | 38 mm | |
VDI arbor length b | 55 mm | |
External ⌀ d1 | 68 mm | |
Type of product | ABS mounting |
Article number | 239035 50 | |
Manufacturer number | A01 11152 |