• The item cannot be ordered due to missing prices.

KOMET® arbor 50 mm

Article no.: 239026 50

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® N ⌀ d 50 mm
    Adapter PSC 50
    Shank ABS
    Arbor standard ISO 26623-2
    Through-coolant yes
    Overhang A 50 mm
    Type of product ABS mounting

    Identification numbers & Classifications

    Article number 239026 50
    EAN / GTIN 4047109293038
    Manufacturer number A69 05050

    Description

    Note:

    Further arbors with ABS® connection on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart