• The item cannot be ordered due to missing prices.

KOMET® arbor 25 mm

Article no.: 239022 25

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® shank ⌀ Ds 25 mm
    Adapter HSK-A 100
    Shank ABS
    Arbor standard DIN 69893
    Through-coolant yes
    Overhang A 60 mm
    Projection length L1 31 mm
    External ⌀ d1 100 mm
    Type of product ABS mounting

    Identification numbers & Classifications

    Article number 239022 25
    EAN / GTIN 4047109039902
    Manufacturer number A06 50120

    Description

    Version:

    • Arbor balanced to Q 6.3 at 10,000 rpm.
    • With through coolant feed.

    Standard:

    DIN 69893

    Note:

    Further arbors with ABS® connection on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart