• The item cannot be ordered due to missing prices.

Extension, ABS® ⌀ d: 40mm

Article no.: 238600 40
Copy
New product

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT

Availability

  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ABS
Through-coolant yes
Length L 40 mm
Type of product Extension

Identification & Classification

Article number 238600 40
Copy
EAN / GTIN 4067263111115
Copy
Manufacturer number 238600 40
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart