{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Suitable for micro-adjustable drilling head No. 238301 | 39; 44 | |
Coarse adjustment travel S | 3.5 mm | |
Reach L1 | 37.5 mm | |
External ⌀ D1 | 12 mm | |
ISO code indexable insert | TO. X 06T1.. | |
Pack of insert screws | 239653 6IP | |
Type of product | Boring tool |
Article number | 238310 20 | |
EAN / GTIN | 4047109082366 | |
Manufacturer number | M30 20021 |