• The item cannot be ordered due to missing prices.

CCGT 060202L HB3010

Article no.: 237695 HB3010

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 060202L
Grade HB3010
Tool material Carbide
Chip breaker SS
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Type of product Indexable insert for precision boring

Identification numbers & Classifications

Article number 237695 HB3010
EAN / GTIN 4045197816764
Manufacturer number 237695 HB3010

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
185
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
150
Steel < 55 HRC
H
125
Steel < 60 HRC
H
100
Steel < 65 HRC
H
80
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
GG(G)
K
160
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Polished inserts for controlled chip breakage during precision boring work with small oversize.
Especially for hardened steels, even for stainless.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart