• The item cannot be ordered due to missing prices.

Arbor HW32

Article no.: 237655 HW32

Select article variation and quantity

Connection Unit price incl. VAT
  • Arbor standard: JIS B6339
  • Shape: ADB
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW32
External ⌀ 32 mm
Adapter BT 40
Arbor standard JIS B6339
Shape ADB
Through-coolant yes
Length L 27 mm
Overhang dimension A 54 mm
Type of product HW mounting

Identification numbers & Classifications

Article number 237655 HW32
EAN / GTIN 4045197677389
Manufacturer number 237655 HW32

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart