• The item cannot be ordered due to missing prices.

Arbor HW63

Article no.: 237652 HW63

Select article variation and quantity

Connection Unit price incl. VAT
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW63
External ⌀ 63 mm
Adapter SK 50
Arbor standard DIN 69871
Shape ADB
Through-coolant yes
Length L 47 mm
Overhang dimension A 66 mm
Type of product HW mounting

Identification numbers & Classifications

Article number 237652 HW63
EAN / GTIN 4045197677259
Manufacturer number 237652 HW63

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart