• The item cannot be ordered due to missing prices.

Fine boring head ⌀ 9.75 − 88.1 mm HSK63

Article no.: 237568 HSK63
  • Through-coolant: yes

Offers

Set with price advantage

Product details

Technical Data

Connection HSK63
Through-coolant yes
Balluffchip bore yes
External ⌀ D1 55 mm
Reach L1 69 mm
Overhang A 95 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237568 HSK63
EAN / GTIN 4045197816481
Manufacturer number 237568 HSK63

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart