• The item cannot be ordered due to missing prices.

Fine boring head ⌀ 9.75 − 320 mm, Connection: HW63

Article no.: 237546 HW63

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Connection HW63
Through-coolant yes
External ⌀ D1 63 mm
Overhang A 60 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237546 HW63
EAN / GTIN 4045197608529
Manufacturer number 237546 HW63

Description

Version:

As Monoblock or with HW63 connection. With internal coolant supply

Spare part:

Insert screw No. 219830.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart