• The item cannot be ordered due to missing prices.

Micro-boring head ⌀ 0.3 - 19.1 mm:

Article no.: 237495

Select article variation and quantity

Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Through-coolant yes
    External ⌀ D1 32 mm
    ⌀ D3 7 mm
    Reach L1 32 mm
    Shank ⌀ D2 16 mm
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 237495
    EAN / GTIN 4045197681416
    Manufacturer number 237495

    Description

    Version:

    Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.

    Application:

    With cutting insert No. 237621, adapter No. 237624 and insert No. 237625.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart