• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert, BK7935, Designation type W29: 10-010

Article no.: 236910 10-010

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204
Designation 10-010
Grade BK7935
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.08 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification & Classification

Article number 236910 10-010
EAN / GTIN 4047109286252
Manufacturer number W29 10010.047935
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

INOX < 900 N/mm²
M
160
wet maximum
 
dry
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart