• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert, BK6115, Designation type W29: 50-010

Article no.: 236860 50-010

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 100504
Designation 50-010
Grade BK6115
Type GG(G) / ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236860 50-010
EAN / GTIN 4047109099296
Manufacturer number W29 50010.046115

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
GG(G)
K
200
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart