• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert, BK72, Designation type W29: 24-010

Article no.: 236830 24-010

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 05T304
Designation 24-010
Grade BK72
Type ST1400
Tool material Carbide
Feed f in steel < 900 N/mm2 0.14 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236830 24-010
EAN / GTIN 4047109036482
Manufacturer number W29 24010.0472

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
GG(G)
K
200
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart